Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CFF142400L30D1WH
Zoro #
G1242265
UPC #
037949411444
Country of Origin
China
Dimensions
Height
3.44"
Diameter
14"
Details
Watts
27
Finish
Steel
Item
Capri LED Flush Mount
Lamp Type
Led
Voltage
12V
Material
Acrylic
Type
Flush Mount
Energy Star Compliant
Energy Star Rated
Description
Capri LED Flush Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.