Carlisle 12in. LED Semi-Flush, 120-277V, 13W, 5 CCT, Satin Nickel

  • Mfr # CAC12L5AJUDSN

  • Zoro # G816283052


product price:  $135.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1200
Watts
13 W
Height
3.5 in
Width
12.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC12L5AJUDSN
Zoro #
G816283052
UPC #
037949507345
Country of Origin
China

Dimensions

Height
3.5 in
Width
12.0 in
Size
12 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1200
Watts
13 W
Voltage
120-277V
Finish
White
Lamp Type
Integrated LED
Hanging Type
Flush
Light Fixture Shape
Drum
Color
Satin Nickel
Light Bulb Included
Integrated
Material
Steel, Acrylic
System Type
Hardwired
LED Life Expectancy (Hours)
50,000 hrs.

Description

The Carlisle 12 LED Semi-Flush Mount is the perfect blend of modern functionality and sleek design. With a satin nickel finish and a frosted acrylic diffuser, this fixture provides soft, evenly distributed light ideal for any space. Offering adjustable color temperature options 2700K-5000K, it allows you to customize the ambiance of your room. The integrated LED provides energy-efficient illumination, delivering 1200 lumens while consuming just 13W. Its dimmable feature enhances flexibility, making it perfect for hallways, foyers, or living areas. The Carlisle Semi-Flush Mount is a stylish and practical lighting solution for any modern home.


  • Customizable Lighting: With adjustable color temperature (2700K–5000K) and dimmable features, the Carlisle LED Semi-Flush Mount lets you create the perfect ambiance for any room.
  • Energy Efficient: Providing 1200 lumens of bright, even light while consuming just 13W, this fixture combines energy savings with long-lasting performance.
  • leek Modern Design: With a frosted acrylic diffuser, the Carlisle adds a clean, contemporary touch to any space, making it ideal for hallways, foyers, or living areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.