
Carlisle 14 LED Flush Mount, Satin Nickel Finish (Discontinued)
- Mfr # CAF142400L5AJD1
- Zoro # G408661039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAF142400L5AJD1
Zoro #
G408661039
UPC #
037949491972
Country of Origin
China
Dimensions
Length
14
Width
4.12
Height
3.5
Details
Housing Finish
Satin Nickel, White
Lamp Type
Integrated LED
Voltage
120V
Lumens
2400
Watts
26
Dimmable
Yes
Finish
Satin Nickel, White
Item
Flush Mount
Fixture Type
Flush Mount
Series
Carlisle
Number of LEDs
1
Color
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel, Acrylic
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Description
Modern LED flush mount with metal trim bands. White Acrylic diffuser offers an even, wide distribution of light.. Available in four sizes. Choose from 120V residential or 20-277V commercial models. Battery back-up also available. | Tiered contemporary sharp edge framed mount can be best used in various applications including corridors, baths, laundry rooms and kitchens | Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser | 5in1 adjustable color temperature system allows you to choose between 2700K/3000K/3500K/4000K/5000K | TRIAC/ELV | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.