Zoro Homepage

Carlisle 18in. Flushmount, Satin Nickel

  • Mfr # CAF18L5AJUDSN

  • Zoro # G116283127


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Size
18 in
Height
3.5 in
Fixture Type
Hardwired
Watts
34 W
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF18L5AJUDSN
Zoro #
G116283127
UPC #
037949505327
Country of Origin
China

Dimensions

Width
18 in
Size
18 in
Height
3.5 in

Details

Fixture Type
Hardwired
Watts
34 W
Rated Life
50,000 hrs.
Finish
White
Voltage
120-277V
Fixture Shape
Drum
Fixture Housing Color
Satin Nickel
Bulb Included
Integrated
Lamp Type
Integrated LED
Lumens
2930
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, Acrylic
Hanging Type
Flush

Description

The Carlisle LED flushmount is a stylish lighting solution for your living room or dining room. Its drum shape and transitional design effortlessly blend with various dcor styles, adding a touch of modern elegance to your space. With its integrated LED lighting, this flushmount provides bright illumination while being energy-efficient.


  • Integrated LED for energy efficiency
  • Drum shape offers a modern touch
  • Ideal for living rooms and dining rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.