This item is Discontinued.

Afx Carlisle LED Flush Mount - 24" - 2700K CAF243100LAJD1

Carlisle LED Flush Mount - 24" - 2700K (Discontinued)

  • Mfr # CAF243100LAJD1
  • Zoro # G2108317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAF243100LAJD1
Zoro #
G2108317
UPC #
37949411574
Country of Origin
China

Dimensions

Width
10
Height
3.5

Details

Voltage
120V
Watts
35
Finish
Satin Nickel
Item
Flush Mount
Includes
Light Bulb
Color Temperature
3000/3500/4000K
Fixture Type
Flush Mount
Bulb Type
LED
Damp/Wet Rating
ETL Damp

Description

Tiered contemporary sharp edge framed mount can be best used in various applications including corridors, baths, laundry rooms and kitchens
Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser
3in1 adjustable color temperature system allows you to choose between 3000/3500/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.