This item is Discontinued.

Afx Casino LED Sconce, Voltage: 12V COS6101300L30D1SN

Casino LED Sconce, Voltage: 12V (Discontinued)

  • Mfr # COS6101300L30D1SN
  • Zoro # G1242563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COS6101300L30D1SN
Zoro #
G1242563
UPC #
37949432623
Country of Origin
China

Dimensions

Width
4
Length
3.25"
Height
6.5

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Material
Acrylic
Type
Wall Sconce
Watts
18
Voltage
120V
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL Damp
Color Temperature
3000K

Description

Casino LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.