Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cass Ceiling LED 38W 4000Lm 120V

  • Mfr # CSSC17L30D1BK

  • Zoro # G204302396


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Width
5
Voltage
120V
Height
5
Lumens
4000
Watts
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSC17L30D1BK
Zoro #
G204302396
UPC #
037949488019
Country of Origin
China

Dimensions

Length
18
Width
5
Height
5

Details

Voltage
120V
Lumens
4000
Watts
38
Finish
Black
Item
Ceiling Light
Color Temperature
3000K
Fixture Type
Ceiling Light
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Make your indoor space brighter and better than ever before with the Cass LED Ceiling Light. Boasting a unique rounded design, this fixture releases warm, ambient light to the far corners of your space. Boasting a strong steel base and crisp exterior finish, this overhead ceiling light will drastically improve the look of your space. / This Ceiling is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Black Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.