Celine Pendant, 18'', Satin Nickel Finish, White/Silver Shade

  • Mfr # CLNP18MBSN-WHSL

  • Zoro # G613457793


product price:  $328.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel, White, Silver
Height
7.75
Length
18
Lamp Type
Hardwired
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNP18MBSN-WHSL
Zoro #
G613457793
UPC #
037949504511
Country of Origin
China

Dimensions

Height
7.75
Length
18
Width
2.3

Details

Color
Satin Nickel, White, Silver
Lamp Type
Hardwired
Voltage
120V
Number of Lights
3
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel, White, Silver
Series
Celine
Material
Steel/Fabric
Watts
60
Fixture Type
Pendant
Sloped Ceiling Compatible
Yes
Recessed Lighting Housing Type
Yes
Bulb Type
Replaceable Bulb
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Light Bulb Included
No

Description

The Celine Pendant is an epitome of elegance and sophistication, which adds a new dimension to your living space decor. It perfectly blends with the contemporary style of your home, making it an excellent choice as a Living Room Pendant or a Foyer Pendant Light. The Celine Pendant captures the essence of minimalist design while providing a unique touch of character to your space.


  • Replaceable bulb feature lets you control the light output
  • Perfect to illuminate your living room with grace and style
  • Its subtle grace turns your foyer into an inviting space
  • Modern touch enhances the aesthetic appeal of your interiors
  • Versatile style suits a variety of interior designs
  • Mounts as Pendant or Semi-Flush via included hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.