Zoro Homepage

Chicago - 17in LED Vanity Light - 20W - Light Antique Brass

  • Mfr # CHIV1703LAJUDLB

  • Zoro # G622652929


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Housing Finish
Light Antique Brass
Height
3 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHIV1703LAJUDLB
Zoro #
G622652929
UPC #
037949509646
Country of Origin
China

Dimensions

Height
3 in
Width
17 in
Depth
3 in

Details

Item
Vanity Light
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Housing Finish
Light Antique Brass
Voltage
120-277V
Shade Material
Acrylic
Color
Brown
Housing Material
Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Rated Life
50,000 hrs.
System Type
Hardwired
Orientation
Vertical
Diffuser
Yes
Lumens
650

Description

The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.