4.75-in Cylinder Vanity Lght Fixture, Wall Mount, E26, A19 60W Max, Frosted Glass, Brshd Nckl 1-Lght
- Mfr # 81319-SU
- Zoro # G608746055
product price:Â
$
32.85
/ea
Key Features
Color
Brushed Nickel
Height
11.4"
Length
5.4"
Housing Finish
Brushed Nickel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81319-SU
- Zoro #
- G608746055
- UPC #
- 653703813196
- Country of Origin
- China
- Item
- Fixtures
- Color
- Brushed Nickel
- Housing Finish
- Brushed Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Fixture Type
- E26
- Fixture Wattage
- 60W Max
- Lamp Included
- No
- Lighting Certification
- UL Listed - Damp Location
- Dimmable
- Yes
Dimensions
- Height
- 11.4"
- Length
- 5.4"
- Width
- 7.2 in
Description
4.75-in Modern Cylinder Vanity Light Fixture, Wall Mount, Medium E26 Socket, Standard A19 Bulb Required 60W Max, Frosted Glass Shade, Brushed Nickel Base 1-Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.