Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chicago - 32in LED Vanity Light - 40W - Light Antique Brass

  • Mfr # CHIV3203LAJUDLB

  • Zoro # G222653005


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Orientation
Vertical
Voltage
120-277V
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHIV3203LAJUDLB
Zoro #
G222653005
UPC #
037949509707
Country of Origin
China

Dimensions

Width
32 in
Height
3 in
Depth
3 in

Details

Orientation
Vertical
Voltage
120-277V
Color
Brown, Brass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Shade Material
Acrylic
Housing Finish
Light Antique Brass
Item
Vanity Light
System Type
Hardwired
Dimmable
Yes
Damp/Wet Rating
Damp
Rated Life
50,000 hrs.
Housing Material
Steel
Lumens
1090
Diffuser
Yes

Description

The Chicago LED Vanity Light is where elegance meets everyday function. Crafted from sleek steel, it brings a refined glow to modern bathrooms and dressing rooms alike. Its integrated LED delivers bright, energy efficient light that flatters every detail, while the clean, minimalist lines effortlessly blend with your decor. Elevate your space with the perfect balance of sophistication and practical illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.