Shop NUVO
See all product information
Create Account
Vintage 1 Light Pendant Clear Glass Vintage Lamp Included Po, Height: 6-3/4"
- Mfr # 60-5407
- Zoro # G3392063
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Height
6-3/4"
Width
14 in
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-5407
- Zoro #
- G3392063
- UPC #
- 45923654077
- Country of Origin
- China
Dimensions
- Height
- 6-3/4"
- Width
- 14 in
Details
- Housing Finish
- Polished Nickel
- Lamp Type
- incandescent
- Mounting
- Canopy
- Number of Lights
- 1
- Light Type
- A19 Bulb, 100W Max.
- Style
- Transitional
- Collection
- Vintage
- Fixture Series
- Vintage
Description
Pendant Fixture,1L,Vintage Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.