This item is Discontinued.

Afx Cirrus 19 LED Flush Mount, White Finish C2F193100L5AJD1

Cirrus 19 LED Flush Mount, White Finish (Discontinued)

  • Mfr # C2F193100L5AJD1
  • Zoro # G108660868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F193100L5AJD1
Zoro #
G108660868
UPC #
37949491958
Country of Origin
China

Dimensions

Length
19
Width
3.53
Height
3

Details

Housing Finish
White, White
Lamp Type
Integrated LED
Voltage
120V
Lumens
2236
Watts
34
Dimmable
Yes
Finish
White, White
Item
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Cirrus
Color
White
Fixture Type
Flush Mount
Number of LEDs
1
Includes
Light Bulb
Housing Material
Steel, Acrylic
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

Classic round drum LED flush mount with metal pan and white acrylic diffuser. Available in three sizes. Battery back-up also available. | Round floating cloud ceiling mount fixture may best used in various applications including corridors, baths, laundry rooms and kitchens | Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser | 5in1 adjustable color temperature system allows you to choose between 2700K/3000K/3500K/4000K/5000K | TRIAC/ELV | White acrylic diffuser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.