This item is Discontinued.

Afx Cirrus LED Ceiling Mount - 14" - 2700K - White C2F142400LAJD1

Cirrus LED Ceiling Mount - 14" - 2700K - White (Discontinued)

  • Mfr # C2F142400LAJD1
  • Zoro # G2105812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F142400LAJD1
Zoro #
G2105812
UPC #
37949410911
Country of Origin
China

Dimensions

Width
2
Height
3

Details

Voltage
120V
Finish
White
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
3000/3500/4000K
Bulb Type
LED
Damp/Wet Rating
ETL Damp

Description

Round floating cloud ceiling mount fixture may best used in various applications including corridors, baths, laundry rooms and kitchens
Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser
3in1 adjustable color temperature system allows you to choose between 3000/3500/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.