
Clairemont 48-in. LED Overbed - Black
Mfr # CLMB48LAJENBK
Zoro # G111755124
product price: $278.00
/ea
Free Shipping & Returns
Key Features
Type
Hardwired
Length
4 in
Voltage
120V
Includes
Diffuser
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLMB48LAJENBK
Zoro #
G111755124
UPC #
37949501190
Country of Origin
China
Dimensions
Length
4 in
Width
48 in
Details
Housing Finish
Black
Type
Hardwired
Item
Overbed
Voltage
120V
Includes
Diffuser
Color
Black
Material
Steel, Acrylic
Description
Elevate your bedroom with the Clairemont LED Overbed flush mount, expertly crafted from durable steel. Its modern design combines functionality and style, offering gentle illumination perfect for bedtime reading or creating a cozy ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.