
Clairemont 48-in. LED Overbed - Satin Nickel
Mfr # CLMB48LAJENSN
Zoro # G411755121
product price: $278.00
/ea
Free Shipping & Returns
Key Features
Type
Hardwired
Voltage
120V
Includes
Diffuser
Length
4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLMB48LAJENSN
Zoro #
G411755121
UPC #
37949501206
Country of Origin
China
Dimensions
Width
48 in
Length
4 in
Details
Type
Hardwired
Voltage
120V
Includes
Diffuser
Item
Overbed
Color
Silver
Material
Steel, Acrylic
Housing Finish
Satin Nickel
Description
Elevate your bedroom with the Clairemont LED Overbed flush mount, expertly crafted from durable steel. Its modern design combines functionality and style, offering gentle illumination perfect for bedtime reading or creating a cozy ambiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.