Zoro Homepage

Cleo Pendant

  • Mfr # CLEP13WH

  • Zoro # G1242904


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
incandescent
Material
glass
Type
Pendant
Diameter
12.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEP13WH
Zoro #
G1242904
UPC #
37949437901
Country of Origin
China

Dimensions

Diameter
12.6"
Height
13.75
Width
8

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
White
Material
glass
Type
Pendant
Watts
60
Voltage
120V
Number of Lights
1
Color Designation
UL Damp
Bulb Type
Incandescent

Description

Cleo Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.