Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ace 10 Light Chandelier 50 In. Textured Bronze Brushed Brass
- Mfr # F5306-TBZ/BBA
- Zoro # G415448975
product price:Â
$
1,924.00
/ea
Key Features
Fixture Wattage
40W
Finish
Textured Bronze Brushed Brass
Includes
Fixture, Hardware
Standards
UL Dry
Number of Lights
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5306-TBZ/BBA
- Zoro #
- G415448975
- UPC #
- 782042464650
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Textured Bronze Brushed Brass
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Number of Lights
- 10
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- Yes
- Battery Included
- No
- Socket Count
- 10
- Designer
- Troy Standard
- Bulb Shape
- G9
Dimensions
- Length
- 50 in
- Height
- 10.25 in
- Canopy Width
- 6 in
- Width
- 50 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.