Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connor 4'' LED Flush Mount, White

  • Mfr # CNRF04LAJD1WH

  • Zoro # G914704220


product price: $21.90
/ea

Key Features

Width
5 in
Voltage
120V
Dimmable
Yes
Includes
1 x Ceiling Light
Fixture Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNRF04LAJD1WH
Zoro #
G914704220
UPC #
37949505297
Country of Origin
Viet Nam

Dimensions

Width
5 in
Height
5 in

Details

Voltage
120V
Dimmable
Yes
Item
Ceiling Light
Includes
1 x Ceiling Light
Fixture Type
Hardwired
Fixture Shape
Circle
Color
White
Housing Material
Steel/Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Light Bulb Shape
Integrated LED
Socket Type
Integrated LED

Description

Introduce a modern touch to your home with the Connor Ceiling Light. This unique fixture, with its ultra-low profile, mimics the style of recessed lighting, elegantly illuminating your chosen space without the need for bulky housings. The durable steel and smooth acrylic composition complements its contemporary design, making it an ideal addition to hallways, the foyer, living areas, kitchens, bedrooms, or even the office.


  • •This ultra-low profile recessed fixture mounts inside a 4” octagon electrical junction box (not included).
  • •Mimics the look of recessed lighting without the need for housings.
  • •Product can be used in various applications including corridors, closets, hallway, kitchen and anywhere general lighting is needed. Wall or ceiling mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.