7" Round LED Surface Mount Downlight with Integrated 3W EMRG | 10W | Color Select 2700/3000/3500/400
- Mfr # KT-SMLED10-7RC-9CSF-CDIM-EM3
- Zoro # G422655656
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
850
Watts
3W
Dimmable
Yes
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-SMLED10-7RC-9CSF-CDIM-EM3
- Zoro #
- G422655656
- UPC #
- 843654170503
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Lumens
- 850
- Watts
- 3W
- Dimmable
- Yes
- Item
- LED Downlight
- Rated Life
- 50,000 hr
- Lighting Technology
- LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Description
7" Round LED Surface Mount Downlight with Integrated 3W EMRG | 10W | Color Select 2700/3000/3500/4000/5000K | 120-277V Input | 90 CRI | Tri-mode dimming
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.