
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRRF4400L30PC
Zoro #
G1242676
UPC #
37949430230
Country of Origin
China
Dimensions
Length
5.38"
Height
6.25"
Details
Watts
26
Lamp Type
Led
Item
Core 4-Head LED Fixed Rail
Material
Steel
Type
Fixed Rail
Voltage
12V
Finish
Steel
Description
Core 4-Head LED Fixed Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.