
Cory 36-in. LED Overbed - Black
Mfr # CRYB36LAJENBK
Zoro # G011755118
product price: $248.00
/ea
Free Shipping & Returns
Key Features
Length
5 in
Voltage
120V
Type
Hardwired
Includes
Diffuser
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRYB36LAJENBK
Zoro #
G011755118
UPC #
37949501138
Country of Origin
China
Dimensions
Length
5 in
Width
36 in
Details
Housing Finish
Black
Item
Overbed
Voltage
120V
Type
Hardwired
Includes
Diffuser
Color
Black
Material
Steel, Acrylic
Description
Introducing the Cory LED Overbed flush mount, meticulously crafted from durable steel, embodying a sleek and modern design. Perfect for the bedroom, its contemporary allure combines functionality with style, delivering gentle yet efficient illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.