Zoro Homepage

Crain 16in LED Outdoor Sconce, Black

  • Mfr # CRNW0616LAJUDBK

  • Zoro # G615271229


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
6 in
Height
5.5 in
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRNW0616LAJUDBK
Zoro #
G615271229
UPC #
037949507772
Country of Origin
China

Dimensions

Width
6 in
Height
5.5 in

Details

Item
Outdoor
Voltage
120-277V
Lumens
1450
Finish
Black
Glass Color
Black
Dimmable
Yes
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Socket Type
Integrated LED
Lamp Type
Integrated LED
Orientation
Vertical
System Type
Hardwired
Material
Aluminum, Acrylic diffuser
Shade Color
White
Shade Material
Acrylic diffuser
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Assembly Required
Full Assembly
Shape
Rectangle/square

Description

The Crain LED Outdoor Sconce adds a sophisticated, contemporary flair to your exterior lighting. Its sleek, rectangular design combined with energy-efficient LED technology creates a perfect balance of style and sustainability. Ideal for illuminating your porch or patio, this LED sconce enhances your outdoor space while seamlessly complementing transitional dcor.


  • • Made from durable aluminum
  • • Designed for wet locations
  • • Integrated LED with 1450-lumens
  • • Dimmable for customized lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.