Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dana Semi Flush, 18 in., Black Finish, 120V

  • Mfr # DNAC18MBBK

  • Zoro # G513457794


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Dana
Finish
Black
Glass Color
Black
Voltage
120V
Material
Steel/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNAC18MBBK
Zoro #
G513457794
UPC #
037949504375
Country of Origin
China

Dimensions

Width
18 in
Depth
19 in

Details

Fixture Series
Dana
Item
Ceiling
Finish
Black
Glass Color
Black
Voltage
120V
Material
Steel/Glass
System Type
Hardwired
Bulb Type
Replaceable Bulb
Light Bulb Included
No

Description

Featuring a contemporary design, the Flush Mount from our Dana collection enhances your space beautifully. Being a flush mount, it offers added value by being close to the ceiling, offering ample light spread without being overbearing. Its sleek look makes it a perfect addition to any room with a touch of modern design. Combine it with black furnishings for a coordinated look, or use it as a counterpoint to a more traditional decor.


  • From the AFX Dana collection, offering refined style
  • Sleek black flush mount design for a modern aesthetic
  • Replaceable Bulb feature for easy maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.