Zoro Homepage

Davis - 52in 3 Blade LED Ceiling Fan - White Finish

  • Mfr # DVSN523LACWHWH-WS

  • Zoro # G522652906


product price: $299.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Height
19 in
Lumens
1400
Color Temp.
2700K/3000K/3500K/4000K/5000K
Material
Steel, Plywood, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSN523LACWHWH-WS
Zoro #
G522652906
UPC #
037949512226
Country of Origin
China

Dimensions

Height
19 in
Length
52 in
Width
52 in

Details

CRI
90
Lumens
1400
Color Temp.
2700K/3000K/3500K/4000K/5000K
Material
Steel, Plywood, Glass
Voltage
120 V
Watts
140 W
Fan Mounting Location
Indoor
Fan Blade Color
White
Standards
cETLus Listed
Item
Ceiling Fan
Features
Fixture Dimmable, Dust with a soft dry cloth.

Description

The Davis series optimizes air movement with its wide 3 blade circulation. The AC motor has a reversible function for year round comfort and comes standard with 5 CCT LED downlight.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.