Shop AFX
See all product information
Create Account
Dax, LED Vanity Light, 27"W, Black
- Mfr # DAXV2405LAJD1BK
- Zoro # G023783789
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Canopy Shape
Rectangular
Width
27 1/4 in
Housing Finish
Black
Fixture Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAXV2405LAJD1BK
- Zoro #
- G023783789
- UPC #
- 37949514497
- Country of Origin
- Thailand
- Canopy Shape
- Rectangular
- Housing Finish
- Black
- Fixture Material
- Steel
- Voltage
- 120V
- Shade Material
- Acrylic
- Shade Color Family
- White
- Light Fixture Shape
- Cylinder
- Housing Material
- Steel, Acrylic
- Item
- Vanity Light
- Color
- Black, White
- Shade Shape
- Cylinder
Dimensions
- Length
- 4 in
- Width
- 27 1/4 in
- Height
- 4.88 in
Description
The Dax LED Vanity Light is a sleek, contemporary addition to your home, ideal for spaces like the bathroom or hallway. With its integrated LED design, it offers both style and energy efficiency. The versatility of vertical or horizontal installation makes it a perfect fit for transitional and modern interiors.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.