Dax, LED Vanity Light, 27"W, Satin Nickel
- Mfr # DAXV2405LAJD1SN
- Zoro # G323783816
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shade Shape
Cylinder
Light Fixture Shape
Cylinder
Voltage
120V
Width
27 1/4 in
Shade Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAXV2405LAJD1SN
- Zoro #
- G323783816
- UPC #
- 37949514503
- Country of Origin
- Thailand
- Shade Shape
- Cylinder
- Item
- Vanity Light
- Light Fixture Shape
- Cylinder
- Voltage
- 120V
- Shade Material
- Acrylic
- Housing Finish
- Satin Nickel
- Color
- Satin Nickel, White
- Canopy Shape
- Rectangular
- Fixture Material
- Steel
- Shade Color Family
- White
- Housing Material
- Steel, Acrylic
Dimensions
- Width
- 27 1/4 in
- Length
- 4 in
- Height
- 4.88 in
Description
The Dax LED Vanity Light is a sleek, contemporary addition to your home, ideal for spaces like the bathroom or hallway. With its integrated LED design, it offers both style and energy efficiency. The versatility of vertical or horizontal installation makes it a perfect fit for transitional and modern interiors.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.