Heart Collection 3-Light Brushed Nickel Etched Glass Farmhouse Chandelier
- Mfr # P4664-09
- Zoro # G524174567
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Height
18 in
Lamp Base
E26
Material
Steel
Maximum Hanging Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4664-09
- Zoro #
- G524174567
- UPC #
- 785247168996
- Country of Origin
- Unknown
- Voltage
- 120 V
- Lamp Base
- E26
- Item
- Chandelier
- Material
- Steel
- Fixture Wattage
- 100 W
- Color
- Brushed Nickel
- Mounting
- Hanging
Dimensions
- Height
- 18 in
- Maximum Hanging Length
- 72 in
- Length
- 21.63 in
- Width
- 21.63 in
Description
The Heart collection possesses a smart simplicity to complement today's home. Etched glass shades add distinction and provide pleasing illumination to any room. The perfect choice to coordinate with your home's decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.