Decorative Vanity
Mfr # LEOV2209MBSN
Zoro # G916439892
product price: $84.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEOV2209MBSN
Zoro #
G916439892
UPC #
037949506164
Country of Origin
Viet Nam
Details
Item
Satin Nickel Medium Base 3 Light Vanity
Description
Decorative Vanity, Diameter Not Applicable, Overall Length 22 in, Series LEOV, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 8 3/4 in, Overall Width 5 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 3, Dimming Method ELV/TRIAC, Dimming Type Full Continuous Dimming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.