Shop BESA LIGHTING

Friz Cord Pendant, White Linen, Satin Nickel Finish, 1x75W Incandescent

  • Mfr # 1JT-FRIZLN-SN
  • Zoro # G506139348

product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16 in
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-FRIZLN-SN
Zoro #
G506139348
UPC #
767893276089
Country of Origin
Türkiye

Dimensions

Height
16 in
Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Shade Length
5 in
Shade Height
16 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
75W
Fixture Wattage
75W
Fixture Type
Cord
Material
Steel
Lamp Quantity
1
Standards
UL; cUL
Housing Material
Steel
Bulb Technology
Standard
Shade Color
White
Fixture Socket Type
Medium base
Shade Finish
White Linen
Lamp Shape
A19
Damp/Wet Rating
Damp
Series
Friz
Lamp Base
Medium base
Dimmable
Yes
Lamp Included
No

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.