Dion - LED Sconce - Light Antique Brass
- Mfr # DIOS0314LAJD1LB
- Zoro # G522985271
product price:Â
$
80.15
/ea
Key Features
Light Fixture Shape
Armed Sconce
Length
2.75 in
Finish
Light Antique Brass
Wattage Equivalency
100 W
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIOS0314LAJD1LB
- Zoro #
- G522985271
- UPC #
- 037949513254
- Country of Origin
- Thailand
- Light Fixture Shape
- Armed Sconce
- Finish
- Light Antique Brass
- Wattage Equivalency
- 100 W
- Item
- Sconce
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Body Material
- Steel, Acrylic
- Shade Color
- White
- Fixture Series
- Dion
- Fixture Voltage
- 120V
- Lamp Type
- Integrated LED
- Housing Material
- Steel
- Lumens
- 1000 lm
- Color
- Light Antique Brass, White
- System Type
- Hardwired
- Shade Material
- Acrylic
- Dimmable
- Yes
Dimensions
- Length
- 2.75 in
- Height
- 14 in
- Shade Height
- 9.98 in
- Extension Length
- 2.75 in
- Width
- 5 in
- Shade Width
- 1.57 in
- Shade Depth
- 1.57 in
Description
Elevate your space with the stylish Dion LED Sconce, perfect for adding a modern touch to your hallway or bathroom. Featuring a sleek die-cast steel backplate and acrylic design, this sconce offers versatility with its 5-in-1 CCT technology. The contemporary design fits seamlessly into transitional and modern decor styles.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.