Trinity 6.5-in 1-Light Brushed Nickel Transitional Vanity Light
- Mfr # P3190-09
- Zoro # G824174540
product price:Â
$
73.35
/ea
Key Features
Watts
100 W
Light Type
Incandescent
Mounting
Wall
Color
Brushed Nickel
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3190-09
- Zoro #
- G824174540
- UPC #
- 785247134830
- Country of Origin
- Unknown
- Watts
- 100 W
- Light Type
- Incandescent
- Mounting
- Wall
- Color
- Brushed Nickel
- Item
- Wall Sconce
- Housing Material
- Metal
- Damp/Wet Rating
- Damp
- Bulb Base Type
- E26
Dimensions
- Length
- 6.5 in
- Width
- 9 in
- Height
- 7.5 in
Description
One-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.