Zoro Homepage

Edge LED Square 6in. Flush Mount, Satin Nickel

  • Mfr # EGSF06LAJD1SN

  • Zoro # G916283181


product price: $27.49
/ea

Key Features

Fixture Housing Color
Satin Nickel
Fixture Type
Hardwired
Size
6 in
Rated Life
50,000 hrs.
Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSF06LAJD1SN
Zoro #
G916283181
UPC #
037949500087
Country of Origin
Viet Nam

Dimensions

Size
6 in
Height
0.67 in
Width
6.3 in

Details

Fixture Housing Color
Satin Nickel
Fixture Type
Hardwired
Rated Life
50,000 hrs.
Bulb Included
Integrated
Lumens
847
Voltage
120V
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Satin Nickel
Watts
15 W
Fixture Shape
Rectangle/square
Hanging Type
Flush
Material
Aluminum,Acrylic

Description

The Edge Square LED Flush Mount brings a modern, minimalist touch to any space, making it an excellent choice for hallways, foyers, or other transitional areas. Designed with a sleek steel frame and a high-quality acrylic shade, this fixture enhances contemporary decor while delivering efficient, bright illumination. Its clean lines and understated elegance make it the perfect addition to elevate your homes lighting design, offering both style and functionality.


  • Integrated LED for energy efficiency
  • Ideal for use in hallways or foyers
  • Steel frame with acrylic shade
  • 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.