Shop CORBETT LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kyoto 7 Light Flush Mount 30.5 In. Vintage Polished Brass
- Mfr # 427-07-VPB
- Zoro # G115446622
product price:Â
$
2,304.00
/ea
Key Features
Length
30.5 in
Voltage
120V
Height
14.75 in
Watts
25W
Finish
Vintage Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427-07-VPB
- Zoro #
- G115446622
- UPC #
- 782042445345
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 25W
- Finish
- Vintage Polished Brass
- Item
- Flush Mount
- Standards
- UL Dry
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Shade Color
- Clear with Brass Plated Ombre
- Body Material
- Steel
- Bulb Included
- No
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Corbett Standard
- Socket Count
- 7
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Dimensions
- Length
- 30.5 in
- Width
- 30.5 in
- Height
- 14.75 in
- Canopy Width
- 6.25 in
Description
This showstopper features clusters of ombre glass globes in various sizes. Each orb transitions from brass to clear and the ombre lighting effect is simply stunning. Whether a chandelier, flush mount, sconce or linear, Kyoto will be the focal point in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.