Zoro Homepage

Edge LED Square 6in. Flush Mount, White

  • Mfr # EGSF06LAJD1WH

  • Zoro # G116283189


product price: $25.89
/ea

Key Features

Fixture Type
Hardwired
Finish
White
Rated Life
50,000 hrs.
Lumens
847
Bulb Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSF06LAJD1WH
Zoro #
G116283189
UPC #
037949500070
Country of Origin
Viet Nam

Dimensions

Size
6 in
Width
6.3 in
Height
0.67 in
Length
6.3 in

Details

Fixture Type
Hardwired
Finish
White
Rated Life
50,000 hrs.
Lumens
847
Bulb Included
Integrated
Lamp Type
Integrated LED
Fixture Shape
Rectangle/square
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
60 W
Voltage
120 V
Fixture Housing Color
White
Material
Aluminum,Acrylic
Hanging Type
Flush
Color temp
2700K/3000K/3500K/4000K/5000K
Color
White
Body Material
Aluminum, Acrylic
Damp/Wet Rating
Damp
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
CRI
90
Style
Transitional, Modern, Contemporary
Assembly
Full Assembly
Power Source
Hardwired
Dimmable
Yes
Features
Dust with a soft dry cloth.
Standards
cETLus Listed
Item
Flush Mount

Description

The Edge Square LED Flush Mount brings a modern, minimalist touch to any space, making it an excellent choice for hallways, foyers, or other transitional areas. Designed with a sleek steel frame and a high-quality acrylic shade, this fixture enhances contemporary decor while delivering efficient, bright illumination. Its clean lines and understated elegance make it the perfect addition to elevate your homes lighting design, offering both style and functionality.


  • Integrated LED for energy efficiency
  • Ideal for use in hallways or foyers
  • Steel frame with acrylic shade
  • 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.