Edge Round, LED Flush Mount - 20in W - 0-10V (120-277V)/ TRIAC/ELV Dimmer Compatible, Satin Nickel
- Mfr # EGRF2030LAJUDSN
- Zoro # G522985295
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shade Height
1 in
Series
Edge Round
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable
Yes
Body Material
Steel, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGRF2030LAJUDSN
- Zoro #
- G522985295
- UPC #
- 037949513988
- Country of Origin
- Cambodia
- Series
- Edge Round
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Body Material
- Steel, Acrylic
- Voltage
- 120V to 277V
- Finish
- Satin Nickel
- System Type
- Hardwired
- Color
- Satin Nickel, White
- Shade Color
- White
- Fixture Housing Material
- Steel
- Item
- Flush Mount
- Wattage Equivalency
- 230 W
- Lamp Type
- Integrated LED
- Lumens
- 2250 lm
- Light Fixture Shape
- Flush Mount
- Shade Material
- Acrylic
- Hanging Type
- Flush
Dimensions
- Height
- 1 in
- Shade Height
- 1 in
- Shade Width
- 20 in
- Shade Depth
- 20 in
- Width
- 20 in
Description
The Edge Round LED Flush Mount adds a modern touch to any indoor or covered outdoor space. Featuring sleek steel and acrylic construction and adjustable CCT, this energy-efficient flush mount allows you to customize the color temperature from warm to cool. Its contemporary design is perfect for brightening hallways, foyers, bedrooms, or other living areas, making it a versatile choice for stylish, functional lighting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.