Lane - LED Flush Mount - Satin Nickel
- Mfr # LANF20LAJUDSN
- Zoro # G922985291
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
Lane
Voltage
120V to 277V
Color temp
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Width
3.13 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LANF20LAJUDSN
- Zoro #
- G922985291
- UPC #
- 037949514213
- Country of Origin
- Viet Nam
- Series
- Lane
- Voltage
- 120V to 277V
- Color temp
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Light Fixture Shape
- Flush Mount
- Shade Material
- Glass
- System Type
- Hardwired
- Fixture Housing Material
- Steel
- Hanging Type
- Flush
- Wattage Equivalency
- 183 W
- Lumens
- 1830 lm
- Item
- Flush Mount
- Finish
- Satin Nickel
- Lamp Type
- Integrated LED
- Shade Color
- White
- Body Material
- Steel, Glass
- Color
- Satin Nickel, White
Dimensions
- Shade Width
- 3.13 in
- Width
- 20 in
- Shade Height
- 3.13 in
- Shade Depth
- 3.13 in
- Height
- 7.5 in
Description
This Lane LED Flush Mount beautifully combines steel and glass elements with integrated LED technology. Its contemporary rotating arms and frosted glass diffusers offer a modern touch, making it a versatile choice for your hallway or foyer. Enhance your space with this elegant style that fits seamlessly into transitional or contemporary settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.