Edge Round - LED Pendant - 16in W - 120-277V - Satin Nickel
- Mfr # EGRP16LAJUDSN
- Zoro # G922985253
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Shade Color
White
Material
Steel, Acrylic
Light Fixture Shape
Single Drop Pendant
Dimmable
Yes
Wattage Equivalency
200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGRP16LAJUDSN
- Zoro #
- G922985253
- UPC #
- 037949514787
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 1 in
- Shade Width
- 16 in
- Shade Depth
- 16 in
- Shade Height
- 1 in
Details
- Shade Color
- White
- Material
- Steel, Acrylic
- Item
- Pendant
- Light Fixture Shape
- Single Drop Pendant
- Dimmable
- Yes
- Wattage Equivalency
- 200 W
- Finish
- Satin Nickel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade Material
- Acrylic
- Lamp Type
- Integrated LED
- Hanging Type
- Stem
- Color
- Satin Nickel, White
- Collection Name
- Edge Round
- Lumens
- 2000 lm
- Housing Material
- Steel
- System Type
- Hardwired
- Voltage
- 120V to 277V
Description
The Edge Round LED Pendant showcases a sleek steel and acrylic design, creating a contemporary focal point in any room. Perfect for modern living spaces, this pendant is sloped ceiling compatible, features adjustable stems for customizable installation, and includes adjustable CCT for tailored warm-to-cool lighting. Style it in your kitchen or dining room for a chic and functional lighting solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.