Edge Round - LED Pendant - 20in W - 120-277V - Satin Nickel
- Mfr # EGRP20LAJUDSN
- Zoro # G422985302
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shade Height
1 in
Width
20 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Shade Color
White
Shade Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGRP20LAJUDSN
- Zoro #
- G422985302
- UPC #
- 037949514817
- Country of Origin
- China
Dimensions
- Shade Height
- 1 in
- Width
- 20 in
- Shade Width
- 20 in
- Shade Depth
- 20 in
- Height
- 1 in
Details
- Item
- Pendant
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade Color
- White
- Dimmable
- Yes
- System Type
- Hardwired
- Finish
- Satin Nickel
- Hanging Type
- Stem
- Material
- Steel, Acrylic
- Lumens
- 2250 lm
- Light Fixture Shape
- Single Drop Pendant
- Housing Material
- Steel
- Voltage
- 120V to 277V
- Lamp Type
- Integrated LED
- Shade Material
- Acrylic
- Collection Name
- Edge Round
- Wattage Equivalency
- 230 W
- Color
- Satin Nickel, White
Description
The Edge Round LED Pendant showcases a sleek steel and acrylic design, creating a contemporary focal point in any room. Perfect for modern living spaces, this pendant is sloped ceiling compatible, features adjustable stems for customizable installation, and includes adjustable CCT for tailored warm-to-cool lighting. Style it in your kitchen or dining room for a chic and functional lighting solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.