Burien 4-Light 18 in W Taupe Farmhouse Round Pendant Light Fixture with Cage Drum Shade
- Mfr # P0365R
- Zoro # G323330898
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15.25 in
Length
18 in
Width
18 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0365R
- Zoro #
- G323330898
- UPC #
- 884656760033
- Country of Origin
- China
- Color
- Black
- Voltage
- 120V
- Number of Lights
- 4
- Style
- Farmhouse
- Collection Name
- Burien
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Taupe
- Shade Name
- Taupe
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Watts
- 60 W
- Material
- Steel
- Fixture Series
- Farmhouse Pendant
- Slope Ceiling Adaptable
- Yes
- Location Rating
- Dry
- Lamp Included
- No
Dimensions
- Height
- 15.25 in
- Length
- 18 in
- Width
- 18 in
- Chain Length
- 48
- Overall Dimensions
- 18-in W x 15.25-in H x 18-in D
Description
Farmhouse style is fully realized in the Burien pendant with a bold yet welcoming presence. Strong vertical supports encircle the fixture, accented by crisp black crisscross detailing that adds structure and visual interest. The open drum design allows light to fill the room, creating a warm and inviting atmosphere. Ideal for dining areas or living spaces, this pendant brings balanced character and timeless appeal to the interior.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.