Edge Round - LED Pendant - 20in W - 120-277V - White
- Mfr # EGRP20LAJUDWH
- Zoro # G722985293
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Lamp Type
Integrated LED
Shade Material
Acrylic
Width
20 in
Lumens
2250 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGRP20LAJUDWH
- Zoro #
- G722985293
- UPC #
- 037949514800
- Country of Origin
- China
- Item
- Pendant
- Lamp Type
- Integrated LED
- Shade Material
- Acrylic
- Lumens
- 2250 lm
- Material
- Steel, Acrylic
- Shade Color
- White
- Voltage
- 120V to 277V
- Color
- White
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Wattage Equivalency
- 230 W
- Housing Material
- Steel
- Collection Name
- Edge Round
- Dimmable
- Yes
- System Type
- Hardwired
- Finish
- White
- Light Fixture Shape
- Single Drop Pendant
- Hanging Type
- Stem
Dimensions
- Height
- 1 in
- Width
- 20 in
- Shade Height
- 1 in
- Shade Depth
- 20 in
- Shade Width
- 20 in
Description
The Edge Round LED Pendant showcases a sleek steel and acrylic design, creating a contemporary focal point in any room. Perfect for modern living spaces, this pendant is sloped ceiling compatible, features adjustable stems for customizable installation, and includes adjustable CCT for tailored warm-to-cool lighting. Style it in your kitchen or dining room for a chic and functional lighting solution.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.