Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eli 16" Pendant - Satin Nickel

  • Mfr # ELIP01L30UDSN

  • Zoro # G404985634


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
16
Width
1.2
Lamp Type
Integrated LED
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIP01L30UDSN
Zoro #
G404985634
UPC #
037949490715
Country of Origin
China

Dimensions

Height
16
Width
1.2
Diameter
1.25
Cord Length
108"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
11
Shade Material
Steel
Shade Type
Cylinder
Shade Color Family
Satin Nickel
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Lamp Type - Fixtures
Integrated LED
Lamp Quantity
1
CRI
90
Series
Eli
Includes
Light Bulb
Watts
9
Fixture Wattage
9W
Color Temperature
3000K
Material
Steel
Lamp Watts
9
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
800
Damp/Wet Rating
ETL||cETL Damp

Description

Sleek, simple, and minimal, the AFX Eli Pendant is a great option for bathroom vanities, kitchen islands, and bedrooms or offices. This hanging pendant light has a dimmable feature and is available in three different finish options. The Eli Pendant is sure to add a pop of style wherever you place it. | Clean sleek design | Dimmable | Available in 3 finish options |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.