Cayden Linear Chandelier, 17-Light, 18in W x 42in L x 16.75in H, Modern Gold/Clear + Etched Opal
- Mfr # 1946P-17L-MGLD
- Zoro # G711799238
product price:Â
$
3,506.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Length
42 in
Dimmable
Yes
Width
18 in
Standards
CETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1946P-17L-MGLD
- Zoro #
- G711799238
- UPC #
- 685659197181
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Width
- 18 in
- Height
- 16.75 in
- Canopy Dimensions
- 42"L x 18"W
- Cord/Wire Length
- 170"
Details
- Item
- Linear Chandelier
- Finish
- Modern Gold
- Number of Lights
- 17
- Lamp Watts
- 60
- Dimmable
- Yes
- Standards
- CETL
- Collection
- Cayden
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Material
- Glass
- Shade Finish/Color
- Clear + Etched Opal
- Location Rating
- Damp
- Bulbs Included
- No
Description
Create rich dimension and depth with the tiered design and linear framework of a modern 17-light chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich modern gold finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.