Zoro Homepage

Elizabeth 36in. LED Vanity - 20W - Light Antique Brass

  • Mfr # ELZV3602LAJD4LB

  • Zoro # G516283116


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Length
2.38 in
CRI
90
Housing Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZV3602LAJD4LB
Zoro #
G516283116
UPC #
037949509769
Country of Origin
China

Dimensions

Width
36 in
Length
2.38 in
Height
4.75 in

Details

CRI
90
Housing Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Housing Finish
Light Antique Brass
Lamp Type
Integrated LED
Dimmable
Yes
Color
Light Antique Brass, Brown
Includes
1 x Vanity Light
Lumens
1500
Shade Material
Acrylic
Item
Vanity Light
Orientation
Vertical/Horizontal
System Type
Hardwired
Diffuser Included
Yes
Slope Ceiling Adaptable
No
Rated Life
50,000 hrs.
Title 24
Yes
Assembly Required
Yes
Shade Color
White

Description

Elevate your home with the timeless beauty of the Elizabeth LED Pendant. A perfect blend of sophistication and modern design, this pendant brings a radiant touch to your living room or dining area. Crafted from durable steel and acrylic, it creates a striking visual while providing soft, ambient light that transforms your space. Ideal for transitional settings, it effortlessly enhances any dcor, setting the tone for a warm and inviting atmosphere in your home.


  • Built-in integrated LED light
  • Compatible with sloped ceilings
  • Offers 2000 lumens for ample lighting
  • Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
  • Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
  • Horizontal or vertical mounting
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.