LED 24in. Oil Rubbed Bronze Half-Cylinder Vanity Light Fixture, 25W 150W=, 2200 Lumens
- Mfr # 81371-SU
- Zoro # G114826029
product price:Â
$
83.69
/ea
Key Features
Color
Oil Rubbed Bronze
Width
24 in
Voltage
120V to 277V
Housing Material
Aluminum & Steel
Fixture Wattage
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81371-SU
- Zoro #
- G114826029
- UPC #
- 653703813714
- Country of Origin
- China
Dimensions
- Width
- 24 in
Details
- Color
- Oil Rubbed Bronze
- Item
- Vanity
- Voltage
- 120V to 277V
- Housing Material
- Aluminum & Steel
- Fixture Wattage
- 25W
- Lumens
- 2200
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Safety Rating
- ETL Listed - Wet Location
- Wattage Equivalent
- 150W
- Average Rated Hours
- 50000 hours
Description
The Sunlite LED Half Cylinder Vanity Light Fixture is a simplistic but gorgeous fixture that combines a sleek vintage design with modern features. With its frosted tubular diffuser, brushed nickel accents, and versatility; makes it perfect for bathrooms, wall sconces and anywhere else around your home. With its adjustable color changing technology 3000K, 4000K,5000K; modernizing your home is easy. Our fixture is the perfect fixture for those new renovation projects, upgrading your home and simple DIY projects without breaking the bank!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.