
Elizabeth 42in. LED Pendant - 25W - Satin Nickel
Mfr # ELZP42LAJD4SN
Zoro # G616283184
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Height
2 in
Lamp Type
Integrated LED
CRI
90
Material
Steel, Acrylic
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZP42LAJD4SN
Zoro #
G616283184
UPC #
37949509783
Country of Origin
China
Dimensions
Height
2 in
Width
42 in
Length
5.91 in
Details
Lamp Type
Integrated LED
CRI
90
Material
Steel, Acrylic
Shade Material
Acrylic
Lumens
2000
Title 24
Yes
Voltage
120-277V
Slope Ceiling Adaptable
Yes
Shade Color
White
Rated Life
50,000 hrs.
Finish
Satin Nickel
Includes
1 x Pendant
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
Satin Nickel, silver
Dimmable
Yes
Item
Pendant
Diffuser Included
Yes
System Type
Hardwired
Assembly Required
Yes
Orientation
Vertical
Description
Illuminate your home with the Elizabeth LED Pendant, a striking statement piece that adds sophistication to any living room or dining area. Crafted from durable steel and acrylic, its sleek design brings a modern touch to your dcor. Perfect for transitional spaces, this pendant effortlessly complements a variety of styles, casting warm, inviting light that enhances the ambiance of your home.
- Built-in integrated LED light
- Compatible with sloped ceilings
- Offers 2000 lumens for ample lighting
- Easily adjust the light to 5 different color options, so you can create the perfect atmospherewhether you want a warm, cozy feel or a bright, energizing glow.
- Includes (5) feet of adjustable stems, allowing you to customize the hanging height to perfectly fit your space.
- Swivel on canopy for 60 degree sloped ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.