Zoro Homepage

Ella 30-in. LED Vanity, Satin Nickel

  • Mfr # ELAV3004L30D1SN

  • Zoro # G410388931


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
4.68
Length
2.32
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELAV3004L30D1SN
Zoro #
G410388931
UPC #
037949500551
Country of Origin
China

Dimensions

Height
4.68
Length
2.32
Width
1.2

Details

Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
2
Shade Material
50% Steel, 50% Acrylic
Shade Type
Half Cylinder
Color Temp.
3000K
Finish
Satin Nickel, Frosted
Fixture Wattage
25
Fixture Type
Vanity Light
Bulb Technology
Integrated LED
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Color Temperature
3000K
Bulb Type
Integrated LED
Lumens
1800
Watts
25

Description

Elevate your bathroom with the Ella LED Vanity, meticulously crafted from steel and acrylic for enduring beauty. Integrated LED technology and dimmability offer efficient lighting and customizable ambiance. With a sleek linear shape and a modern-transitional design, this vanity light adds a touch of sophistication to your space, while its damp location rating ensures its suitability for bathroom environments. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.