Dell 9in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B8012-PBR
- Zoro # G916305746
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Width
9 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Watts
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8012-PBR
- Zoro #
- G916305746
- UPC #
- 197292141662
- Country of Origin
- Indonesia
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Lamp Watts
- 10W
- Lamp Included
- No
- Lamp Base
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Damp/Wet Rating
- UL Damp
- Body Material
- Textile
- Number of Bulbs
- 1
- Bulb Type
- B11
Dimensions
- Height
- 11.5 in
- Width
- 9 in
- Backplate Dimensions
- 4.75W x 0.5H
Description
Simultaneously soft and architectural, the Dell sconce pulls from vintage references of artful pleats and fan-like shapes. Available in a single or double light, the faux silk shades are gathered by thin metal rods that run through the shades, creating a natural, slightly irregular draping. The Patina-Brass finish of the hardware adds to the antique feel of this elegant wall light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.