Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elsa 10in. Med Base Semi-Flush - Black

  • Mfr # ESAC10MBBK

  • Zoro # G816283090


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Slope Ceiling Adaptable
No
Length
10 in
Title 24
Yes
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESAC10MBBK
Zoro #
G816283090
UPC #
37949509189
Country of Origin
China

Dimensions

Length
10 in
Height
9.75 in
Width
10 in

Details

Color
Black
Slope Ceiling Adaptable
No
Item
Flush Mount
Title 24
Yes
Body Material
Steel, Acrylic
Shade Color
Clear
Includes
1 x Flush Mount
Shade Material
Glass
Finish
Black
Dimmable
No
Lamp Type
Replaceable Bulb
System Type
Hardwired
Diffuser Included
Yes
Orientation
Vertical
Assembly Required
Yes

Description

The Elsa flush mount offers a sleek and modern touch to your lighting arrangements. Crafted with a durable steel frame and accented with glass, it's perfect for enhancing the dcor of your living room or dining room. This transitional piece from AFX seamlessly blends into various styles, making it a versatile choice for any home.


  • Steel frame adds durability
  • Glass shade enhances light diffusion
  • Seamless integration with transitional styles
  • Versatile design that complements a wide range of home décor styles, from modern to transitional.
  • Perfect for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.