Zoro Homepage

Emma 16in LED Vanity Light, Light Antique Brass

  • Mfr # EMAV1604LAJUDLB

  • Zoro # G815278738


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMAV1604LAJUDLB
Zoro #
G815278738
UPC #
037949508168
Country of Origin
China

Dimensions

Height
6.5 in
Width
16 in

Details

Item
Vanity
Color
Gold
Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Lumens
860
Housing Material
Steel, Acrylic
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
System Type
Hardwired
Average Life
50,000 hrs.
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Orientation
Horizontal
Socket Type
Integrated LED
Assembly Required
Full Assembly
Shape
Linear
Backplate Extension
6.5 in

Description

The Emma LED Vanity by AFX effortlessly combines transitional charm with contemporary sophistication, making it the perfect choice for your bathroom vanity. With integrated LED lighting, this fixture delivers bright, efficient illumination while adding a touch of elegance. Its sleek lines and modern design make it a versatile addition to any dcor, whether you're seeking a minimalist, modern aesthetic or a more classic, transitional vibe. Enhance both the functionality and beauty of your space with this stylish and practical lighting solution.


  • • Integrated LED for energy efficiency
  • • Decorative vanity fixture features low profile decorative metal body with a white diffuser
  • • Transitional and contemporary style
  • • Steel construction for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.